667 14.00mm HSS L/S S/S S-Drill

Order Code: ZT3810702S

£119.99 Inc VAT (20%)


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 14.00mm HSS L/S S/S S-Drill
  • MFR Part No.
    00667 014.000
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Web Thickness
    Form A
  • Drill Length Type
    Long Series
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 340
  • Point Angle
    118°
  • Finish/Coating
    TiN
  • Point Type
    Standard
  • Flute Length
    140mm
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Series
    667
  • Helix Type
    Normal Helix
  • Overall Length
    214mm
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Drill Diameter
    14mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome