667 15/32" HSS L/S S/S S - Drill

Order Code: ZT3810690S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 15/32" HSS L/S S/S S - Drill
  • Finish/Coating
    TiN
  • Standards Met
    DIN 340
  • Point Type
    Standard
  • MFR Part No.
    00667 011.910
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Overall Length
    205mm
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Flute Length
    134mm
  • Helix Type
    Normal Helix
  • Series
    667
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome