667 16.00mm HSS L/S S/S S-Drill

Order Code: ZT3810643S

£149.99 Inc VAT (20%)


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 16.00mm HSS L/S S/S S-Drill
  • Point Type
    Standard
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Series
    667
  • Coolant Delivery
    External
  • Overall Length
    227mm
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Number of Pieces
    1
  • Finish/Coating
    TiN
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 340
  • Flute Length
    149mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome