667 18.00mm HSS L/S S/S S-Drill

Order Code: ZT3810679S

£189.99 Inc VAT (20%)


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 18.00mm HSS L/S S/S S-Drill
  • Material
    High Speed Steel
  • Series
    667
  • Overall Length
    241mm
  • Finish/Coating
    TiN
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Flute Length
    158mm
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 340
  • Flute Construction
    Ground Flute
  • Number of Pieces
    1
  • Point Type
    Standard
  • Web Thickness
    Form A
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome