667 2.30mm HSS L/S S/S S - Drill

Order Code: ZT3810651S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 2.30mm HSS L/S S/S S - Drill
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Series
    667
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Web Thickness
    Form A
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Standards Met
    DIN 340
  • Finish/Coating
    TiN
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome