667 2.80mm HSS L/S S/S S - Drill

Order Code: ZT3810685S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 2.80mm HSS L/S S/S S - Drill
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 340
  • Drill Diameter Tolerance
    H8
  • Series
    667
  • Helix Type
    Normal Helix
  • Web Thickness
    Form A
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Point Type
    Standard
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome