667 3.20mm HSS L/S S/S S - Drill

Order Code: ZT3810661S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 3.20mm HSS L/S S/S S - Drill
  • Flute Type
    Spiral
  • Series
    667
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Point Type
    Standard
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 340
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome