667 3.60mm HSS L/S S/S S - Drill

Order Code: ZT3810650S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 3.60mm HSS L/S S/S S - Drill
  • Standards Met
    DIN 340
  • Drill Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Series
    667
  • Flute Construction
    Ground Flute
  • Point Type
    Standard
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Coolant Delivery
    External
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome