667 3/8" HSS L/S S/S S-Dr Ill

Order Code: ZT3810715S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 3/8" HSS L/S S/S S-Dr Ill
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Series
    667
  • MFR Part No.
    00667 009.520
  • Flute Length
    121mm
  • Number of Flutes
    2
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Standards Met
    DIN 340
  • Web Thickness
    Form A
  • Overall Length
    184mm
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Point Type
    Standard
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome