667 4.10mm HSS L/S S/S S - Drill

Order Code: ZT3810617S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 4.10mm HSS L/S S/S S - Drill
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 340
  • Web Thickness
    Form A
  • Finish/Coating
    TiN
  • Series
    667
  • Point Type
    Standard
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome