667 4.80mm HSS L/S S/S S - Drill

Order Code: ZT3810629S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 4.80mm HSS L/S S/S S - Drill
  • Point Type
    Standard
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • Series
    667
  • Flute Construction
    Ground Flute
  • Number of Pieces
    1
  • Flute Type
    Spiral
  • Web Thickness
    Form A
  • Finish/Coating
    TiN
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome