667 4.90mm HSS L/S S/S S - Drill

Order Code: ZT3810674S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 4.90mm HSS L/S S/S S - Drill
  • Point Type
    Standard
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Series
    667
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome