667 5.30mm HSS L/S S/S S - Drill

Order Code: ZT3810638S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 5.30mm HSS L/S S/S S - Drill
  • Web Thickness
    Form A
  • Standards Met
    DIN 340
  • Series
    667
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Point Type
    Standard
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome