667 5/32" HSS L/S S/S S-D Rill

Order Code: ZT3810625S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 5/32" HSS L/S S/S S-D Rill
  • Web Thickness
    Form A
  • Series
    667
  • Point Type
    Standard
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • MFR Part No.
    00667 003.970
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Flute Length
    73mm
  • Overall Length
    112mm
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Finish/Coating
    TiN
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • Cutting Direction
    Right Hnd
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome