667 5.40mm HSS L/S S/S S - Drill

Order Code: ZT3810695S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 5.40mm HSS L/S S/S S - Drill
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Series
    667
  • Standards Met
    DIN 340
  • Number of Pieces
    1
  • Finish/Coating
    TiN
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome