667 7/32" HSS L/S S/S S-D Rill

Order Code: ZT3810639S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 7/32" HSS L/S S/S S-D Rill
  • Standards Met
    DIN 340
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    00667 005.560
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Flute Length
    91mm
  • Finish/Coating
    TiN
  • Overall Length
    139mm
  • Web Thickness
    Form A
  • Series
    667
  • Drill Diameter Tolerance
    H8
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome