667 8.50mm HSS L/S S/S S - Drill

Order Code: ZT3810725S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 8.50mm HSS L/S S/S S - Drill
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Helix Type
    Normal Helix
  • Standards Met
    DIN 340
  • Point Type
    Standard
  • Series
    667
  • Point Angle
    118°
  • Web Thickness
    Form A
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome