667 9/16" HSS L/S S/S S-D Rill

Order Code: ZT3810640S

£124.99 Inc VAT (20%)


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 9/16" HSS L/S S/S S-D Rill
  • Overall Length
    220mm
  • Standards Met
    DIN 340
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Flute Length
    144mm
  • Series
    667
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Point Type
    Standard
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiCN
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • MFR Part No.
    00667 014.290
  • Material
    High Speed Steel
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome