667 9/32" HSS L/S S/S S-D Rill

Order Code: ZT3810727S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 9/32" HSS L/S S/S S-D Rill
  • Web Thickness
    Form A
  • Standards Met
    DIN 340
  • Point Angle
    118°
  • Point Type
    Standard
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • MFR Part No.
    00667 007.140
  • Series
    667
  • Flute Length
    102mm
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Overall Length
    156mm
  • Coolant Delivery
    External
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome