667 9.50mm HSS L/S S/S S - Drill

Order Code: ZT3810687S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 9.50mm HSS L/S S/S S - Drill
  • Standards Met
    DIN 340
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Flute Length
    115mm
  • Number of Pieces
    1
  • Series
    667
  • Helix Type
    Normal Helix
  • Overall Length
    175mm
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome