667 1/2" HSS L/S S/S S-Dr Ill

Order Code: ZT3810729S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 1/2" HSS L/S S/S S-Dr Ill
  • Material
    High Speed Steel
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Series
    667
  • Web Thickness
    Form A
  • Finish/Coating
    TiN
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Flute Construction
    Ground Flute
  • MFR Part No.
    00667 012.700
  • Point Type
    Standard
  • Flute Length
    134mm
  • Coolant Delivery
    External
  • Overall Length
    205mm
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome