667 1/4" HSS L/S S/S S-Dr Ill

Order Code: ZT3810645S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 1/4" HSS L/S S/S S-Dr Ill
  • Flute Type
    Spiral
  • Standards Met
    DIN 340
  • Web Thickness
    Form A
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    00667 006.350
  • Flute Length
    97mm
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Series
    667
  • Point Angle
    118°
  • Point Type
    Standard
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Overall Length
    148mm
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome