Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
669 2.10MM HSCo (Type-TI) L/S S/S S-Drill
By Guhring
Order Code:
ZT1138561X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it in
9-12
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/669-2-10mm-hsco-type-ti-l-s-s-s-s-drill/p/ZT1138561X
Add to quotation
View all Long Series Drills
Description
Series 669 HSS-Co Straight Shank Long Series Drill
TiN Coated - Metric
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 669 2.10MM HSCo (Type-TI) L/S S/S S-Drill
Series
669
Cutting Direction
Right Hand
Point Type
Split Point
Number of Flutes
2
Point Angle
130°
Flute Type
Spiral
Material
Cobalt High Speed Steel
Flute Length
56mm
Standards Met
DIN 340
Overall Length
85mm
Coolant Delivery
External
Shank Diameter Tolerance
f11
Drill Diameter Tolerance
h8
Drill Diameter
2.1mm
MFR Part No.
00669 002.100
Finish/Coating
TiN
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome