7.0mm x 290mm - HSS Extra Long Series Drill

Order Code: ZT5518299S

£21.99 Inc VAT (20%)


Description

High efficiency drills for extremely deep holes where working conditions such as cutting speed feed coolant and frequent chip removal have to be observed

Specifications for 7.0mm x 290mm - HSS Extra Long Series Drill
  • Size
    7.0mm x 290mm
  • Material
    HSS
  • Diameter
    7.0mm
  • Length
    290mm
  • Product Type
    Extra Long Series Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome