7.5mm x 225mm - HSS Extra Long Series Drill

Order Code: ZT5518026S

£19.99 Inc VAT (20%)


Description

High efficiency drills for extremely deep holes where working conditions such as cutting speed feed coolant and frequent chip removal have to be observed

Specifications for 7.5mm x 225mm - HSS Extra Long Series Drill
  • Material
    HSS
  • Length
    225mm
  • Product Type
    Extra Long Series Drill
  • Size
    7.5mm x 225mm
  • Diameter
    7.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome