9.5mm x 320mm - HSS Extra Long Series Drill

Order Code: ZT5518281S

£42.99 Inc VAT (20%)


Description

High efficiency drills for extremely deep holes where working conditions such as cutting speed feed coolant and frequent chip removal have to be observed

Specifications for 9.5mm x 320mm - HSS Extra Long Series Drill
  • Product Type
    Extra Long Series Drill
  • Size
    9.5mm x 320mm
  • Length
    320mm
  • Diameter
    9.5mm
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome