0
1

A125 10.00mm x 315mm HSS S/S Ex/Length Drill

Order Code: ZT3110213S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

These extra length drills are precision-engineered for exceptional performance in drilling applications. They are specifically designed for steels with low to high resistance, providing a versatile solution for a wide range of materials. Crafted with high-speed steel (HSS) and steam-tempered for enhanced durability, these drills offer superior strength and longevity, ensuring consistent and reliable results.

Features and Benefits
• Extra-length drills with 10 times diameter (10XD) for extended reach and flexibility
• 118° point angle for optimal cutting efficiency and precise, clean boreholes
• Steam-tempered high-speed steel construction for enhanced durability
• Compliant with BS328 standards, meeting the highest industry specifications
• Ensures superior performance and reliability
• Invest in quality tools for durability, versatility, and precision

Typical Applications
• Ideal for deep-hole drilling applications
• Suitable for precision machining and demanding metalworking projects
• Specifically designed for steels with low to high resistance

See full description
Specifications for A125 10.00mm x 315mm HSS S/S Ex/Length Drill
  • MFR Part No.
    A12510.0X315
  • Series
    A125
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Drill Length Type
    Extra Length
  • Number of Pieces
    1
  • Point Angle
    118°
  • Standards Met
    BS 328
  • Shank Type
    Straight
  • Flute Length
    250mm
  • Finish/Coating
    Steam Tempered
  • Overall Length
    310mm
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Drill Diameter
    10mm
  • System of Measurement
    Metric
  • Depth X Diameter Ratio
    10xD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome