A1544 3.20mm HSS-E Drill Long Series VA

Order Code: ZT1049892P

£7.99 Inc VAT (20%)


Description

Designed for high tensile and work-hardening materials, stainless steels austenitic (300 series), heat resistant steels, titanium, hard bronze, special alloys. Manufactured to DIN 340.

Specifications for A1544 3.20mm HSS-E Drill Long Series VA
  • Point Angle
    130°
  • Flute Type
    Spiral
  • Drill Diameter
    3.2mm
  • Coolant Delivery
    External
  • Series
    A1544
  • Helix Type
    High Helix
  • Cutting Direction
    Right Hand
  • Standards Met
    DIN 340
  • Finish/Coating
    Uncoated
  • Shank Diameter Tolerance
    f11
  • Flute Length
    69mm
  • Overall Length
    106mm
  • Drill Diameter Tolerance
    h8
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome