A918 3.65MM HSCo PFX Long Series Drill

Order Code: ZT1139149X

£1.63 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.630%
20 - 49£1.555%
50 +£1.4710%


Description

A918
2 flute HSS long series drill. Bright finish. Right hand cut. 120° point angle.
For drilling up to depths 10xD.
To DIN 340.

Specifications for A918 3.65MM HSCo PFX Long Series Drill
  • Flute Type
    Parabolic
  • Material
    Cobalt High Speed Steel
  • Coolant Delivery
    External
  • MFR Part No.
    A9183.65
  • Flute Construction
    Ground Flute
  • Series
    A918
  • Drill Diameter
    3.65mm
  • Standards Met
    DIN 340
  • Number of Flutes
    2
  • Point Angle
    120°
  • Helix Type
    High Helix
  • Cutting Direction
    Right Hand
  • Point Type
    PFX
  • Finish/Coating
    Bright
  • Drill Length Type
    Long Series
  • Drill Diameter Metric
    3.65
  • Shank Type
    Straight
  • Depth x Diameter Ratio
    10xD
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome