Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
Tin Coat HSSG Drill 9.3mm
By V-Coil
Order Code:
ZT5518139S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 +
£4.96
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/tin-coat-hssg-drill-9-3mm/p/ZT5518139S
Add to quotation
View all Long Series Drills
Description
TIN COAT HSSG DRILL 9.3mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Tin Coat HSSG Drill 9.3mm
Product Type
HSSG Drill
Diameter
9.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome