0
1
2
3

Closed Case Fibreglass Long Tape 20m (Width 13mm) STA034296

Order Code: ZT1292755P

£14.99 Inc VAT (20%)


Description

The Stanley Closed Case Fibreglass Long Tape has a 13mm wide corrosion resistant, UV protected, non-conductive fibreglass blade. The blade is white and has a washable PVC coating to increase life. The high impact ABS closed case is able to withstand severe work conditions and the case is perforated to allow the tape to be cleaned. Available with metric only or both metric and imperial measurements. This Stanley Closed Case Fibreglass Long Tape has metric measurements only, with 2mm graduations for precise measuring. Blade Length 20m Blade Width 13mm Accuracy EC Class III

See full description
Specifications for Closed Case Fibreglass Long Tape 20m (Width 13mm) STA034296
  • Blade Length
    20m (Metric only)
  • Blade Material
    Fibreglass
  • Blade Width
    13mm
  • Type
    Closed Case
  • Tape Type
    Metric
  • Length
    20m
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome