0
1
2

Closed Case Steel Long Tape 30m/100ft (Width 10mm) STA034107

Order Code: ZT1464967S

£27.99 Inc VAT (20%)


Description

The Stanley Closed Case Steel Long Tape has a 10mm wide yellow steel blade with polymer coating for durability and easy to read markings in both metric and imperial graduations. The closed high visibility yellow ABS case protects the blade and internal workings due to its hard-wearing, high impact properties. Other features include a folding crank, easy wind drum and a hook with spurs for ease of use. Blade Length 30m/100ft Blade Width 10mm Accuracy EC Class II

See full description
Specifications for Closed Case Steel Long Tape 30m/100ft (Width 10mm) STA034107
  • Blade Material
    Steel
  • Blade Length
    30
    30m/100ft
  • Blade Width
    10mm
  • MFR Part No.
    STA034107
  • Type
    Closed Case
  • Tape Type
    Metric/Imperial
  • Length
    30m
    100ft
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome