The Hultafors CC Steel Long Tape has a unique one-hand grip which allows for optimal handling. Features both metric and imperial measurements on a white steel blade that has been graduated using highly accurate inkjet printing and is protected by a matt polyester lacquer that also helps to reduce glare. It is resistant to corrosion and can withstand contact with moisture and the majority of solvents. The tapes have a solid high-impact case made from ABS plastic with a unique loop, a mouthpiece with anti-wear and a hole hanger for working at heights. Made in Britain. The Hultafors CX30ME Steel Long Tape has both metric and imperial measurements. Blade Length 30m/100ft Blade Width 13mm Accuracy EC Class I