FT10/79 Futura Fibreglass Long Tape 10m/33ft (Width 13mm) HUL354513

Order Code: ZT2593855S

£25.99 Inc VAT (20%)


Description

The Hultafors Futura Fibreglass Long Tape has an ergonomic closed case design, featuring an integral hand grip which allows fingers to be kept clear of the winding lever when rewinding. A highly flexible fibreglass blade with an additional PVC overcoating, offers superior resistance to scuffing and marking. There is an easy winding, high-impact polymer centre and an ABS belt clip moulded on to the rear of the case. Fitted with a corrosion resistant end-piece. Made in Britain. This Hultafors FT10/79 Futura Fibreglass Long Tape has both metric and imperial measurements. Specification Blade Length 10m/33ft Blade Width 13mm Accuracy EC Class II

See full description
Specifications for FT10/79 Futura Fibreglass Long Tape 10m/33ft (Width 13mm) HUL354513
  • Blade Width
    13mm
  • Type
    Closed Case
  • Blade Material
    13
  • Length
    33ft
    10m
  • Tape Type
    Metric/Imperial
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome