LTS Open Reel Fibreglass Tape 30M/100ft (Width 13mm)

Order Code: ZT1275098P

£26.99 Inc VAT (20%)


Description

The Bahco LTS-30-E Open Reel Fibreglass Tape has both metric and imperial graduations. Blade Length: 30m/100ftBlade Width: 13mmAccuracy: EC Class II

Specifications for LTS Open Reel Fibreglass Tape 30M/100ft (Width 13mm)
  • MFR Part No.
    LTS-30-E
  • Blade Length
    30m/100ft
  • Blade Material
    Fibreglass
  • Blade Width
    13mm
  • Type
    Open Frame
  • Length
    30m
    100ft
  • Tape Type
    Metric/Imperial
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome