Measuring Tape - 10m/33ft x 25mm

Order Code: ZT4975770S

£18.99 Inc VAT (20%)
£19.995% off


Description

Tough impact resistant ABS case with soft grip, blade locking button and belt clip. Hold and measure button allows user to lock tape for accurate measurements with button on base to control speed of return blade into tape. Power return nylon coated blade has clear black and red graduations, metres into cm/mm and feet into inches, 1/8" and 1/16". Yellow wear resistant coating. Stud centre markings every 16". Self - aligning end hook for very accurate internal/external measurements.

See full description
Specifications for Measuring Tape - 10m/33ft x 25mm
  • Coating
    Nylon
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome