Open Frame Geared Tape 30m/100ft (Width 13mm) RSTRKM71030

Order Code: ZT1291625P

£19.99 Inc VAT (20%)


Description

The R.S.T. Open Frame Geared Tape with a white, heavy-duty fibreglass blade which is corrosion resistant and hard-wearing. This tape has an easy grip winding handle with a 31 rewind ratio return. This tape has a colourful design making it easy to recognise. The claw at the end of the blade is ideal for wedging into material to keep the end secure, enabling you to read an accurate measurement. Available with metric only or metric and imperial measurements. This R.S.T. Open Frame Geared Tape has the following specification Blade Length 30m/100ft Blade Width 13mm Accuracy EC Class II

See full description
Specifications for Open Frame Geared Tape 30m/100ft (Width 13mm) RSTRKM71030
  • MFR Part No.
    RKM71030
  • Blade Length
    30m/100ft
  • Blade Width
    13mm
  • Type
    Open Case
  • Blade Material
    Fibreglass
  • Length
    30m
    100ft
  • Tape Type
    Metric/Imperial
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome