Open Frame Geared Tape 50m/165ft (Width 13mm)

Order Code: ZT1291626P

£26.99 Inc VAT (20%)


Description

This R.S.T. Open Frame Geared Tape has the following specification: Blade Length: 50m/165ftBlade Width: 13mmAccuracy: EC Class II

Specifications for Open Frame Geared Tape 50m/165ft (Width 13mm)
  • MFR Part No.
    RKM71050
  • Blade Length
    50m/165ft
  • Blade Width
    13mm
  • Type
    Open Case
  • Tape Type
    Metric/Imperial
  • Blade Material
    Fibreglass
  • Length
    50m
    165ft
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome