ST30/15 Satellite Tape 30M/100ft (Width 10mm)

Order Code: ZT1284599P

£29.99 Inc VAT (20%)


Description

The Hultafors ST30/15 Satellite Tape has a 10mm lsquo;Matt Coatrsquo; polyester coated steel blade that has graduations in both metric and imperial. Fitted with a unique triple action end-loop and fold-in claw that enables the tape to be anchored into or over a wide variety of objects and surfaces. With a closed case design that protects the blade and internal workings with a hard-wearing, high-impact ABS case, ultrasonically welded for added strength, that fits comfortably into the palm of your hand. Rewinding is made easy and comfortable with the sturdy winding handle and rotating winding knob, which can then be stored neatly back into the centre of the tape. There is also an ABS belt clip moulded on to the rear of the case. Made in Britain. Specification: Length: 30m/100ftBlade Width: 10mmAccuracy: EC Class II

See full description
Specifications for ST30/15 Satellite Tape 30M/100ft (Width 10mm)
  • Blade Length
    30m/100ft
  • Blade Material
    Steel
  • Blade Width
    10mm
  • Length
    30m
    100ft
  • Type
    Closed
  • Tape Type
    Metric/Imperial
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome