TR30/15 Tracker Tape 30m/100ft (Width 13mm) HUL356811

Order Code: ZT1737548S

£63.99 Inc VAT (20%)


Description

The Hultafors Tracker Tape is ruggedly constructed with an open frame, which allows for any on-site debris to be removed during cleaning. It has a 13mm white & lsquoMatt Coat&rsquo polyester coated steel blade that has both metric and imperial graduations. Corrosion-resistant aluminium frame with an ABS pistol handgrip that offers comfort during use, in particular, when pacing out. The tough, high-impact polymer centre offers additional strength to the winding mechanism. The long winding lever and easy-grip knob make rewinding fast and easy. There is also a corrosion-resistant end-piece. Made in Britain. Specification Blade Length 30m/100ft. Blade Width 13mm. Accuracy EC Class II.

See full description
Specifications for TR30/15 Tracker Tape 30m/100ft (Width 13mm) HUL356811
  • Blade Length
    30m/100ft
    30
  • Blade Width
    13mm
  • Blade Material
    Steel
  • MFR Part No.
    HUL356811
    356811
  • Type
    Open Frame
  • Length
    30m
    100ft
  • Tape Type
    Metric/Imperial
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome