Unigrip Long Steel Tape 30M/100ft (Width 13mm)

Order Code: ZT1286056P

£42.99 Inc VAT (20%)


Description

This Komelon Unigrip Long Steel Tape has metric measurements on the front and imperial measurements on the back. Blade Length: 30m/100ftBlade Width: 13mmAccuracy: EC Class II

Specifications for Unigrip Long Steel Tape 30M/100ft (Width 13mm)
  • MFR Part No.
    LU30E/E
  • Blade Length
    30m/100ft
  • Blade Material
    Steel
  • Blade Width
    13mm
  • Type
    Open Frame
  • Length
    30m
    100ft
  • Tape Type
    Metric/Imperial
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome