Unigrip Long Steel Tape 50m/165ft (Width 13mm) KOMLU50EE

Order Code: ZT1286057P

£51.99 Inc VAT (20%)


Description

The Komelon Unigrip Long Steel Tape has a heavy-duty ABS open frame with a built-in wire guard for added protection. The 3x high speed gear mechanism and dual rollers, guide the blade and prevent twisting. It has a Dura NY nylon coated steel blade, with metric measurements on the front and imperial measurements on the back. The coating helps it to last up to 15x longer than standard tapes. It also features a true zero claw end hook. Accuracy Class II This Komelon Unigrip Long Steel Tape has metric measurements on the front and imperial measurements on the back. Blade Length 50m/165ft Blade Width 13mm Accuracy Class II

See full description
Specifications for Unigrip Long Steel Tape 50m/165ft (Width 13mm) KOMLU50EE
  • MFR Part No.
    LU50E/E
  • Blade Material
    Steel
  • Blade Width
    13mm
  • Blade Length
    50m/165ft
  • Tape Type
    Metric/Imperial
  • Length
    165ft
    50m
  • Type
    Open Frame
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome