Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Machine & Toolmakers Vices
50 x 65 x 25mm Toolmakers Vice Groove Jaw 0.005mm Acc
By Atlas Workholders
Order Code:
ZT1011153X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-and-toolmakers-vices/50-x-65-x-25mm-toolmakers-vice-groove-jaw-0-005mm-acc/p/ZT1011153X
Add to quotation
Schedule an order and save 5%
View all Machine & Toolmakers Vices
Description
Made from alloy steel, case hardened. With a quick release mechanism.
Accuracy: 0.005mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 50 x 65 x 25mm Toolmakers Vice Groove Jaw 0.005mm Acc
Overall Length
155mm
Jaw Dimensions
50mm x 30mm
Vice Type
Precision Vice
Overall Material
Carbon Steel
Jaw Opening
50mm
Base Type
Fixed
MFR Part No.
TGJ050
Jaw Height
30mm
Jaw Width
25mm
Mounting Type
Bolt/Clamp
Compatible Vice Jaw Width
50mm
Jaw Material
Alloy Steel