0
1

Dovetail Hobby Vice 50mm

Order Code: ZT1225461P

£30.99 Inc VAT (20%)


Description

Hobby table vice of robust iron construction, ideal for use with portable workbenches, features replaceable vice jaws and swivel base. Suitable for hobby and light professional use.

Specifications for Dovetail Hobby Vice 50mm
  • MFR Part No.
    CV50
  • Jaw Width
    50mm
  • Jaw Opening
    50mm
  • Overall Height
    215mm
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome