0
1
2
3

Drill Vice 100mm 3-WAY

Order Code: ZT1225801P

£83.99 Inc VAT (20%)


Description

3-Way mounting, on side, end or base. Recommended for use on any pillar drill, milling machine or surface grinder. Accurately ground surfaces ensure squareness in three planes.

Specifications for Drill Vice 100mm 3-WAY
  • MFR Part No.
    DV3D
  • Jaw Width
    100mm
  • Throat Depth
    30mm
  • Overall Height
    55mm
  • Jaw Opening
    90mm
  • Weight
    4.78kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome