Specifications for High Precision Groove Jaw Vice 63 x 85 x 32mm
  • Jaw Opening
    85mm
  • Overall Material
    Alloy Steel
  • Base Type
    Fixed
  • Jaw Width
    63mm
  • Jaw Height
    32mm
  • Vice Type
    Precision Vice
  • Jaw Material
    Alloy Steel
  • Overall Length
    170mm
  • Mounting Type
    Bolt/Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome