0
1
2
3

Precision Modular Vice


Select
Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.
Made from hardened high grade alloy steel.
Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.

Accessories:
L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.

See full description

Feature Attributes

Jaw Face Material:
Alloy Steel
Mounting Type:
Bolt/Clamp
Overall Material:
Alloy Steel
Jaw Material:
Alloy Steel
Vice Type:
Machine Vice
Base Type:
Fixed