Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Machine & Toolmakers Vices
Superior Jaw for Pice Vice 4" REF.61205 64259
By EGA Master
Order Code:
ZT3280951S
£16.99
each
Inc VAT (20%)
£101.94 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.31
4%
20 +
£15.63
8%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
101.94
https://www.zoro.co.uk/shop/tools-and-machining/machine-and-toolmakers-vices/superior-jaw-for-pice-vice-4-inch-ref-61205-64259/p/ZT3280951S
Add to quotation
View all Machine & Toolmakers Vices
Description
SUPERIOR JAW FOR PICE VICE 4" REF.61205
Tags:
#BulkDiscount
Specifications
Specifications for Superior Jaw for Pice Vice 4" REF.61205 64259
Size
4in
Product Type
Jaw for Pice Vice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome