0
1
2
3
4

Vice Cast Iron Multi-function Swivel Base 150mm

Order Code: ZT1227200P

£204.99 Inc VAT (20%)


Description

Bench mounting vice with cast iron body and replaceable, diamond pattern face jaws. Features a 360° swivel base and moving body that include 3-jaws: straight, pipe and V-jaws. Includes a large anvil and two scale rulers for accurate work. Suitable for workshop, garage and machine shop use. 2 Year guarantee* against breakage.

See full description
Specifications for Vice Cast Iron Multi-function Swivel Base 150mm
  • MFR Part No.
    MFV150
  • Overall Height
    220mm
  • Jaw Width
    150mm
  • Jaw Opening
    125mm
  • Weight
    19kg
  • Optional Accessories
    VSJ150 - Soft Jaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome