Compound - Standard 2m Roll

Order Code: ZT1015118X

£61.99each Inc VAT (20%)
£185.97 minimum order value

Minimum order quantity: 3.

Description

ADHAESIUM is a unique mounting system, which does not rely on bolting and grouting, and can be applied and used without destroying surface and floor slab integrity. Used to site and secure medium and heavy engineering machinery such as lathes, presses, punches etc. Equipment can be easily removed and re-sited, without detriment to either floor or machine base. No pre-mixing or substantial preparation is needed prior to installation. Does not require special tools or skills for installation. No drilling or grouting required. Positive machinery alignment with minimum effort. Scientifically shown to reduce vibration and noise transmission, reducing operator fatigue. Water based, non-toxic, low hazard. Can withstand high operating temperature without detriment - suitable where floor heating is installed.

Typical uses: The setting and stabilisation of heavy manufacturing equipment.
Shelf life: 24 months.
Used by: chemical engineering, electrical engineering.

See full description
Specifications for Compound - Standard 2m Roll
  • Width
    10mm
  • MFR Part No.
    FF152/E
  • Length
    2mm
  • Number of Pieces
    1
  • Type
    Compound
  • Item
    Machine Mounting Materials
  • Product Type
    Machine Mounting Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome